Zoro Homepage

Dimmable Microwave Motion Sensor

  • Mfr # PT-MSH-MW

  • Zoro # G110908316


product price: $71.79
/ea

Key Features

Width
3.18 in
Depth
1.85 in
Shape - Rectangular Photoelectric Sensor
3.18 in
AC Voltage Rating
120-347V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-MSH-MW
Zoro #
G110908316
UPC #
-
Country of Origin
China

Dimensions

Width
3.18 in
Depth
1.85 in

Details

Shape - Rectangular Photoelectric Sensor
3.18 in
AC Voltage Rating
120-347V
Item
Occupancy Sensor

Description

The PT-MSH mounts in an indoor lighting fixture and provides multi-level control based on motion. The occupancy sensors are designed to mount to a light fixture and control one load in that fixture. When motion is detected within the sensor's coverage area, the relay in the sensor closes, and lighting loads are automatically turned on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.