Zoro Homepage

Round Bi-Color LED Exit Sign and Emergency Light Combo

  • Mfr # PT-EXL-C-R

  • Zoro # G810908357


product price: $46.49
/ea

Key Features

Width
7.25 in
Voltage
120V-277V
Emergency Illumination Time
90 mins
Depth
2 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-EXL-C-R
Zoro #
G810908357
UPC #
-
Country of Origin
China

Dimensions

Width
7.25 in
Depth
2 in

Details

Voltage
120V-277V
Emergency Illumination Time
90 mins
Sign Background Color
White
Sign Shape
16.46 in
Sign Material
ABS Plastic
RECHARGE TIME
24 hours

Description

The PT-EXL-C-R Slim Series is the category leader in emergency lighting featuring adjustable, dual head lights, 90-minute power outage uptime, backlit red chevrons single or double, and a polycarbonate housing that is universally mountable. The EXL-C-R series is UL924, UL damp location, NFPA 101, NEC/OSHA, Title 20 compliant and adheres to the majority of state and local codes for indoor exit and emergency lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.