
Square Bi-Color LED Exit Sign and Emergency Light Combo
Mfr # PT-EXL-C-S
Zoro # G410908375
product price: $62.45
/eaKey Features
Width
7.95 in
Voltage
120V-277V
Emergency Illumination Time
90 mins
Depth
4.37 in
Sign Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-EXL-C-S
Zoro #
G410908375
UPC #
-
Country of Origin
China
Dimensions
Width
7.95 in
Depth
4.37 in
Details
Voltage
120V-277V
Emergency Illumination Time
90 mins
Sign Material
ABS Plastic
Sign Shape
12 in
Sign Background Color
White
RECHARGE TIME
24 hours
Description
The PT-EXL-C Series is the category leader in emergency lighting featuring adjustable, dual head lights, 90-minute power outage uptime, backlit red chevrons single or double, and a polycarbonate housing that is universally mountable. The EXL-C series is UL924, UL damp location, NFPA 101, NEC/OSHA, Title 20 compliant and adheres to the majority of state and local codes for indoor exit and emergency lighting solutions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.