Zoro Homepage

Arc Rated FR Safety Vest XL Class 2 , Hook & Loop 1 Pockets

  • Mfr # UMV21

  • Zoro # G701932508


product price: $46.00
/ea

Key Features

Color
Yellow
Material
Modacrylic Blend
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMV21
Zoro #
G701932508
UPC #
05036108271016
Country of Origin
China

Dimensions

Size
XL

Details

Item
Arc Rated FR Safety Vest
Color
Yellow
Material
Modacrylic Blend
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
1
Flame-Resistant Properties
Yes

Description

Arc Rated FR Mesh Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.