
Atlanta Hi-Vis Vest 4XL Class 2 X Back, , zipper 6 Pockets, 2 Mic Tab
Mfr # US370
Zoro # G101932498
product price: $13.19
/eaKey Features
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester
Back Stripe Pattern
X
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US370
Zoro #
G101932498
UPC #
05036108243488
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Atlanta Hi-Vis Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester
Back Stripe Pattern
X
ANSI Type
Type R
ANSI Class
2
Closure Type
zipper
Total Number of Pockets
6
Includes Microphone Tab
2
Features
Lower front pockets with hook and loop closure
Number of Inside Pockets
2
Gender
Unisex
Number of Outside Pockets
4
Series
Atlanta
Description
Atlanta Hi-Vis Mesh Vest,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.