Atlanta Hi-Vis Vest L Class 2 X Back, , Zipper 6 Pockets, 2 Mic Tab

  • Mfr # US370

  • Zoro # G301932625


product price: $15.99
/ea

Key Features

Material
100% Polyester
Back Stripe Pattern
X
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US370
Zoro #
G301932625
UPC #
05036108232741
Country of Origin
China

Dimensions

Size
L

Details

Item
Atlanta Hi-Vis Vest
Color
Yellow
Material
100% Polyester
Back Stripe Pattern
X
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
2
Features
Lower front pockets with hook and loop closure
Series
Atlanta
Number of Outside Pockets
4

Description

Atlanta Hi-Vis Mesh Vest,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.