
Augusta Hi-Vis Vest w/Sleeves 3XL Class Class 3 , Zipper 4 Pockets
Mfr # US383
Zoro # G301932168
product price: $18.35
/eaKey Features
Standards
ANSI/ISEA 107-2015
Material
100% Polyester
ANSI Type
Type R
ANSI Class
Class 3
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US383
Zoro #
G301932168
UPC #
05036108264681
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Augusta Hi-Vis Vest w/Sleeves
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester
ANSI Type
Type R
ANSI Class
Class 3
Closure Type
Zipper
Total Number of Pockets
4
Features
Chest Pocket with hook and loop closure; Internal pockets for safe storage; Pen pocket
Gender
Unisex
Number of Inside Pockets
2
Fabric Construction
MeshAir Aerated Mesh Fabric
Number of Outside Pockets
2
Series
Augusta
Description
Augusta Sleeved Hi-Vis Vest,XXXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.