Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Augusta Hi-Vis Vest w/Sleeves 5XL Class Class 3 , Zipper 4 Pockets

  • Mfr # US383

  • Zoro # G301932199


product price: $18.35
/ea

Key Features

Standards
ANSI/ISEA 107-2015
Material
100% Polyester
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US383
Zoro #
G301932199
UPC #
05036108264568
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Augusta Hi-Vis Vest w/Sleeves
Standards
ANSI/ISEA 107-2015
Color
Orange
Material
100% Polyester
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
Class 3
Total Number of Pockets
4
Features
Chest Pocket with hook and loop closure; Internal pockets for safe storage; Pen pocket
Fabric Construction
MeshAir Aerated Mesh Fabric
Number of Outside Pockets
2
Number of Inside Pockets
2
Gender
Unisex
Series
Augusta

Description

Augusta Sleeved Hi-Vis Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.