Aurora Hi-Vis Vest w/Sleeves 4XL Class 2 , zipper 6 Pockets, 2 Mic Tab

  • Mfr # US373

  • Zoro # G101932306


product price: $25.29
/ea

Key Features

Standards
ANSI/ISEA 107-2015
Material
100% Polyester
ANSI Type
Type R
Closure Type
zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US373
Zoro #
G101932306
UPC #
05036108243501
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Aurora Hi-Vis Vest w/Sleeves
Standards
ANSI/ISEA 107-2015
Color
Orange
Material
100% Polyester
ANSI Type
Type R
Closure Type
zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
2
Features
100% Polyester Mesh Contrast Fabric; Solid polyester front for durability and mesh back for increased breathability; Cell phone pocket; Pen pocket; Internal pockets for safe storage; Lower front pockets with hook and loop closure
Fabric Construction
3.5 oz Warp Knit
Gender
Unisex
Number of Outside Pockets
4
Number of Inside Pockets
2
Series
Aurora

Description

Aurora Sleeved Hi-Vis Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.