
Aurora Hi-Vis Vest w/Sleeves M Class 2 , zipper 6 Pockets, 2 Mic Tab
Mfr # US373
Zoro # G501932586
product price: $25.29
/eaKey Features
Standards
ANSI/ISEA 107-2015
Material
100% Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US373
Zoro #
G501932586
UPC #
05036108233007
Country of Origin
China
Dimensions
Size
M
Details
Item
Aurora Hi-Vis Vest w/Sleeves
Standards
ANSI/ISEA 107-2015
Color
Orange
Material
100% Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
zipper
Total Number of Pockets
6
Includes Microphone Tab
2
Features
100% Polyester Mesh Contrast Fabric; Solid polyester front for durability and mesh back for increased breathability; Cell phone pocket; Pen pocket; Internal pockets for safe storage; Lower front pockets with hook and loop closure
Number of Outside Pockets
4
Fabric Construction
3.5 oz Warp Knit
Gender
Unisex
Number of Inside Pockets
2
Series
Aurora
Description
Aurora Sleeved Hi-Vis Vest,Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.