
Austin Short-Sleeved T-Shirt, 100% Birdseye Polyester, Black, 5XL
Mfr # S396
Zoro # G601933094
product price: $25.00
/eaKey Features
Material
100% Birdseye Polyester
Color
Black
Number of Outside Pockets
1
Features
1 Tape Free Chest Pocket Ideal for Corporate Branding; 2 Mic Tabs
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S396
Zoro #
G601933094
UPC #
05036108295517
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Austin Short-Sleeved T-Shirt
Material
100% Birdseye Polyester
Color
Black
Number of Outside Pockets
1
Features
1 Tape Free Chest Pocket Ideal for Corporate Branding; 2 Mic Tabs
Gender
Men
Reflective Stripe Main Color
Silver
Description
Austin Short-Sleeved T-Shirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.