Shop PORTWEST
See all product information
Create Account
Bizflame Iona FR Coverall, 88/12, 8.2 cal/cm2 ATPV, Zipper, Gray, 3XL
- Mfr # FR94
- Zoro # G501932333
product price:Â
$
96.00
/ea
Key Features
Size
3XL
Material
Bizflame 88/12 Fabric
Fabric Weight
7 oz
Gender
Men
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR94
- Zoro #
- G501932333
- UPC #
- 05036108292882
- Country of Origin
- Bangladesh
Dimensions
- Size
- 3XL
Details
- Item
- Bizflame 88/12 Iona Coverall,XXXL
- Color
- Gray
- Material
- Bizflame 88/12 Fabric
- Fabric Weight
- 7 oz
- Inseam
- Regular
- Gender
- Men
- Closure Type
- Zipper
- ATPV Rating
- 8.2 cal/cm2
- Arc Flash PPE Category
- ARC 2
- Features
- Unlined; Highly Durable Flame Resistant Reflective Tape
- Standards
- NFPA 70E, NFPA 2112, ASTM F1506, ASTM F1959
- Number of Pockets
- 8
Description
Bizflame 88/12 Iona Coverall,XXXL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.