Bizflame Iona FR Coverall, 88/12, 8.2 cal/cm2 ATPV, Zipper, Khaki, 6XL

  • Mfr # FR94

  • Zoro # G801932255


product price:  $96.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Bizflame 88/12 Fabric
Fabric Weight
7 oz
Gender
Men
Closure Type
Zipper
ATPV Rating
8.2 cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR94
Zoro #
G801932255
UPC #
05036108292745
Country of Origin
Bangladesh

Dimensions

Size
6XL

Details

Item
Bizflame 88/12 Iona Coverall,XL
Color
Khaki
Material
Bizflame 88/12 Fabric
Fabric Weight
7 oz
Inseam
Regular
Gender
Men
Closure Type
Zipper
ATPV Rating
8.2 cal/cm2
Arc Flash PPE Category
ARC 2
Features
Unlined; Highly Durable Flame Resistant Reflective Tape
Standards
NFPA 70E, NFPA 2112, ASTM F1506, ASTM F1959
Number of Pockets
8

Description

Bizflame 88/12 Iona Coverall,XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.