Zoro Homepage

Bizflame Shirt, Navy, 3XL

  • Mfr # FR89

  • Zoro # G101932764


product price: $57.00
/ea

Key Features

Size
3XL-Tall
Color
Navy
Fabric Weight
237 g
ATPV Rating
8.2 cal/cm2
Features
Lightweight and comfortable; Dual hazard protection; Two chest pockets with button and flap closure; Pen division on left pocket; Shirt tail hem stays tucked in; Button cuffs for a secure and comfortable fit; 40+ UPF rated fabric to block 98% of UV rays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR89
Zoro #
G101932764
UPC #
05036108334155
Country of Origin
Bangladesh

Dimensions

Size
3XL-Tall

Details

Item
Bizflame Shirt
Color
Navy
Fabric Weight
237 g
ATPV Rating
8.2 cal/cm2
Features
Lightweight and comfortable; Dual hazard protection; Two chest pockets with button and flap closure; Pen division on left pocket; Shirt tail hem stays tucked in; Button cuffs for a secure and comfortable fit; 40+ UPF rated fabric to block 98% of UV rays
Standards
EN ISO 11612 A1+A2, B1, C1; NFPA® 70E; NFPA® 2112; ASTM F1506; IEC 61482-2 IEC 61482-1-1; ASTM F1959/F1959M-12; CE-CAT III; CE certified
Arc Flash PPE Category
ARC 2
Material Trade Name
Bizflame 88/12
Number of Pockets
2

Description

Bizflame Shirt 88/12,XXXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.