Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Rain Jacket, XL

  • Mfr # US440

  • Zoro # G601933315


product price: $22.19
/ea

Key Features

Material
100% Polyester
Fabric Weight
6 oz
Gender
Men
Standards
EN 343 Class 3:1
Features
PVC Coated; Waterproof; 2 Front Pockets; Vented Back Yoke and Eyelets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US440
Zoro #
G601933315
UPC #
05036108274130
Country of Origin
China

Dimensions

Size
XL

Details

Item
Classic Rain Jacket,XL
Color
Olive Green
Material
100% Polyester
Fabric Weight
6 oz
Gender
Men
Standards
EN 343 Class 3:1
Features
PVC Coated; Waterproof; 2 Front Pockets; Vented Back Yoke and Eyelets
Hood Style
Pack Away Adjustable
Seam Style
Sealed
Cuff Style
Elastic

Description

Classic Rain Jacket,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.