Zoro Homepage

Claymore AHR Cut Glove, Med, Cut Level A8 , Double Sandy Nitrile , Medium

  • Mfr # A667

  • Zoro # G901935620


product price: $14.19
/ea

Key Features

Glove Size
Medium
ANSI/ISEA Cut Level
A8
Glove Coating Material
Double Sandy Nitrile
Color
Blue,Black
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A667
Zoro #
G901935620
UPC #
05036108299133
Country of Origin
China

Dimensions

Glove Size
Medium
Size
M

Details

Item
Claymore AHR Cut Glove,Med
ANSI/ISEA Cut Level
A8
Glove Coating Material
Double Sandy Nitrile
Color
Blue,Black
ANSI/ISEA Abrasion Level
6
Standards
EN ISO 21420: 2020 Dexterity 5; EN 388: 2016 + A1: 2018 4X43F; CE certified; OEKO-TEX® STANDARD 100 approved
Glove Lining Material
13 gauge Breathable Seamless Liner

Description

Claymore AHR Cut Glove,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.