Zoro Homepage

Contrast Coverall Lined, L, Orange/Navy, Size Large

  • Mfr # S485

  • Zoro # G101932313


product price: $111.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Size
L
Closure Type
Two-Way Zip
Features
Ankle Style
Zipped
Cuff Style
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S485
Zoro #
G101932313
UPC #
05036108196531
Country of Origin
Bangladesh

Dimensions

Size
L

Details

Item
Contrast Coverall Lined,L
Color
Orange/Navy
Closure Type
Two-Way Zip
Features
Ankle Style
Zipped
Cuff Style
Ribbed
Number of Pockets
5
Standards
EN ISO 20471 Class 3; RIS 3279 TOM Issue 2; EN 343 Class 3:1 X WP 15,000mm; EN 342 0.341 (M².K/W), 2, X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3; Certified to EN ISO 20471 after 50x washes; CE certified
High-Visibility
Yes
Water-Resistant
Yes

Description

Contrast Coverall Lined,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.