
Contrast Coverall Lined, S, Orange/Navy, Size Small
Mfr # S485
Zoro # G301932274
product price: $111.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Size
S
Closure Type
Two-Way Zip
Features
Standards
EN ISO 20471 Class 3; RIS 3279 TOM Issue 2; EN 343 Class 3:1 X WP 15,000mm; EN 342 0.341 (M².K/W), 2, X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3; Certified to EN ISO 20471 after 50x washes; CE certified
Ankle Style
Zipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S485
Zoro #
G301932274
UPC #
05036108196555
Country of Origin
Bangladesh
Dimensions
Size
S
Details
Item
Contrast Coverall Lined,S
Color
Orange/Navy
Closure Type
Two-Way Zip
Features
Standards
EN ISO 20471 Class 3; RIS 3279 TOM Issue 2; EN 343 Class 3:1 X WP 15,000mm; EN 342 0.341 (M².K/W), 2, X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3; Certified to EN ISO 20471 after 50x washes; CE certified
Ankle Style
Zipped
Number of Pockets
5
Cuff Style
Ribbed
High-Visibility
Yes
Water-Resistant
Yes
Description
Contrast Coverall Lined,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.