
Hi-Vis Contrast Winter Coverall, 100% Polyester, Yellow/Navy, 6XL
Mfr # S485
Zoro # G301932236
product price: $111.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Closure Type
Two-Way Zip
Features
Number of Pockets
5
Cuff Style
Ribbed
Standards
EN ISO 20471 Class 3; EN 343 Class 3:1 X WP 15,000mm; EN 342 0.341 (M².K/W), 2, X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3; Certified to EN ISO 20471 after 50x washes; CE certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S485
Zoro #
G301932236
UPC #
05036108273805
Country of Origin
Bangladesh
Dimensions
Size
6XL
Details
Item
Contrast Coverall Lined,XL
Color
Yellow/Navy
Closure Type
Two-Way Zip
Features
Number of Pockets
5
Cuff Style
Ribbed
Standards
EN ISO 20471 Class 3; EN 343 Class 3:1 X WP 15,000mm; EN 342 0.341 (M².K/W), 2, X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3; Certified to EN ISO 20471 after 50x washes; CE certified
Ankle Style
Zipped
Water-Resistant
Yes
High-Visibility
Yes
Description
Contrast Coverall Lined,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.