Zoro Homepage

Hi-Vis Contrast Winter Coverall, 100% Polyester, Orange/Navy, 2XL

  • Mfr # S485

  • Zoro # G401932020


product price: $101.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Size
2XL
Closure Type
Two-Way Zip
Features
Waterproof with taped seams preventing water penetration; EN342 Protection against cold certified up to -36°C; Two lower pockets with stud closure; Easy access cargo pockets; Double storm flap to protect against the elements; Quilt lined for thermal insulation; Contrast panels for protection against dirt; Reflective tape for increased visibility; Fully elasticated waistband for ultimate wearer comfort; Radio loop for easy clipping of a radio; Phone pocket; Pack away hood for added functionality; 40+ UPF rated fabric to block 98% of UV rays
Number of Pockets
5
Cuff Style
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S485
Zoro #
G401932020
UPC #
05036108196579
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Contrast Coverall Lined,XXL
Color
Orange/Navy
Closure Type
Two-Way Zip
Features
Waterproof with taped seams preventing water penetration; EN342 Protection against cold certified up to -36°C; Two lower pockets with stud closure; Easy access cargo pockets; Double storm flap to protect against the elements; Quilt lined for thermal insulation; Contrast panels for protection against dirt; Reflective tape for increased visibility; Fully elasticated waistband for ultimate wearer comfort; Radio loop for easy clipping of a radio; Phone pocket; Pack away hood for added functionality; 40+ UPF rated fabric to block 98% of UV rays
Number of Pockets
5
Cuff Style
Ribbed
Ankle Style
Zipped
Standards
EN ISO 20471 Class 3; RIS 3279 TOM Issue 2; EN 343 Class 3:1 X WP 15,000mm; EN 342 0.341 (M².K/W), 2, X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3; Certified to EN ISO 20471 after 50x washes; CE certified
Water-Resistant
Yes
High-Visibility
Yes

Description

Contrast Coverall Lined,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.