Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Comfort T-Shirt S/S, Class 2, Type R, 55% Cotton, 45% Polyester, Yellow, S

  • Mfr # S170

  • Zoro # G501932913


product price: $20.79
/ea

Key Features

Material
55% Cotton, 45% Polyester
Color
Yellow
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S170
Zoro #
G501932913
UPC #
05036108268221
Country of Origin
Bangladesh

Dimensions

Size
S

Details

Item
Cotton Comfort T-Shirt S/S
Material
55% Cotton, 45% Polyester
Color
Yellow
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 2
Features
Moisture wicking fabric helping to keep the body cool and dry; High cotton content for superior comfort; Crew neck; Taped neck seam for extra comfort; Lightweight and comfortable; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays
Fabric Weight
175 g
Type
Short Sleeve

Description

Cotton Comfort T-Shirt S/S,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.