
Cut Resistant Gloves, Cut Level A4 , Double Dipped , Sandy Nitrile , XL
Mfr # A626
Zoro # G001935681
product price: $8.69
/eaKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Sandy Nitrile
Color
Yellow,Red
ANSI/ISEA Abrasion Level
6
Coating Type
Double Dipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A626
Zoro #
G001935681
UPC #
05036108312535
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Sandy Nitrile
Color
Yellow,Red
ANSI/ISEA Abrasion Level
6
Coating Type
Double Dipped
Standards
EN ISO 21420: 2020 Dexterity 5; EN 388: 2016 + A1: 2018 4X43D; EN 407: 2020 X1XXXX; CE certified
Glove Features
Level D cut resistance; High visibility liner; Protection agaugeinst contact heat up to 100°C
Glove Lining Material
Seamless 13 gauge Liner
Palm Style
Dipped
Description
Vis-Tex HR Cut Nitrile Glove,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.