
Dexti Cut Pro Glove, XXL, A2 Cut Level, Black/Gray, 2XL
Mfr # AP32
Zoro # G401935762
product price: $7.00
/eaSold in multiples of 2 for $14.00
Key Features
ANSI/ISEA Cut Level
A2
Color
Black,Gray
ANSI/ISEA Abrasion Level
3
Standards
EN ISO 21420: 2020 Dexterity 5; EN 388: 2016 + A1: 2018 4X32B; OEKO-TEX® STANDARD 100 approved; CE certified
ANSI/ISEA Puncture Level
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP32
Zoro #
G401935762
UPC #
05036108278022
Country of Origin
China
Dimensions
Glove Size
2XL
Size
2XL
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Color
Black,Gray
ANSI/ISEA Abrasion Level
3
Standards
EN ISO 21420: 2020 Dexterity 5; EN 388: 2016 + A1: 2018 4X32B; OEKO-TEX® STANDARD 100 approved; CE certified
ANSI/ISEA Puncture Level
2
Glove Features
Level B cut resistance; Reinforced thumb crotch for extra protection and durability; Sandy finish for exceptional grip in water, grease or oil; Excellent for jobs requiring high dexterity; Protects agaugeinst cuts and abrasion; Ergonomic design to reduce hand fatigue
Glove Lining Material
18 gauge Seamless Liner
Palm Style
Sandy Nitrile
Description
Dexti Cut Pro Glove,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.