Iona Coverall, 100% Cotton, 5.5 oz, Xtra Enhanced, Navy, 3XL

  • Mfr # F129

  • Zoro # G201932091


product price:  $52.99
/ea

Key Features

Size
3XL
Material
100% Cotton
Color
Navy
Features
2" Yellow/Silver Reflex Tape for Increased Visibility; 2 Zipped Chest Pockets; 2 Side Pass Through Pockets; 1 Cell Phone Pocket; 1 Sleeve Pen Pocket; 1 Rear Pocket; Action Back for Comfort; Mic Tab
Standards
ANSI/ISEA 107-2015 Type R, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F129
Zoro #
G201932091
UPC #
05036108332946
Country of Origin
Bangladesh

Dimensions

Size
3XL

Details

Item
Enhanced Cotton Coverall,XXXL
Material
100% Cotton
Color
Navy
Features
2" Yellow/Silver Reflex Tape for Increased Visibility; 2 Zipped Chest Pockets; 2 Side Pass Through Pockets; 1 Cell Phone Pocket; 1 Sleeve Pen Pocket; 1 Rear Pocket; Action Back for Comfort; Mic Tab
Standards
ANSI/ISEA 107-2015 Type R, Class 2
Closure Type
Zipper
Gender
Men
Lining Material
Unlined
Number of Pockets
8

Description

Enhanced Cotton Coverall,XXXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.