Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant T-Shirt, Modaflame XL

  • Mfr # FR96

  • Zoro # G601932851


product price: $134.00
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fabric Weight
280 g
ATPV Rating
9 cal/cm2
Features
Inherent flame resistant qualities will not diminish with washing; Protects against radiant and convective heat; High cotton content for superior comfort; Generous fit for wearer comfort; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays; Premium sew on flame resistant reflective tape
Standards
EN ISO 11612 A1+A2, B1, C1; EN ISO 11611 Class 1 A1; EN 1149 -5; IEC 61482-2 IEC 61482-1-1; IEC 61482-2 IEC 61482-1-2 APC 1; EN ISO 20471 Class 3; ASTM F1959/F1959M-12; CE certified; CE-CAT III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR96
Zoro #
G601932851
UPC #
05036108296101
Country of Origin
China

Dimensions

Size
6XL
Sleeve Length Type
Long

Details

Item
Flame Resistant T-Shirt
Color
Yellow
Fabric Weight
280 g
ATPV Rating
9 cal/cm2
Features
Inherent flame resistant qualities will not diminish with washing; Protects against radiant and convective heat; High cotton content for superior comfort; Generous fit for wearer comfort; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays; Premium sew on flame resistant reflective tape
Standards
EN ISO 11612 A1+A2, B1, C1; EN ISO 11611 Class 1 A1; EN 1149 -5; IEC 61482-2 IEC 61482-1-1; IEC 61482-2 IEC 61482-1-2 APC 1; EN ISO 20471 Class 3; ASTM F1959/F1959M-12; CE certified; CE-CAT III
Material Trade Name
Modaflame
Neck Style
Crew
High-Visibility
Yes

Description

Flame Resistant ARC2 T-Shirt,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.