Zoro Homepage

FR Henley Shirt, Button Placket, Navy, 2XL

  • Mfr # FR32

  • Zoro # G101932863


product price: $56.69
/ea

Key Features

Features
Protection against radiant, convective and contact heat; Concealed chest pocket; Sleeve pocket; Flame resistant ribbed cuff for added safety; FR aramid thread for extra durability and protection; 40+ UPF rated fabric to block 98% of UV rays
Standards
EN ISO 11612 A1 + A2, B1, C1, F1; EN 1149 -5; IEC 61482-2 IEC 61482-1-1; NFPA® 2112; NFPA® 70E; ASTM F1506; ASTM F1959/F1959M-14e1; CE-CAT III; CE certified
Number of Pockets
2
Closure Type
Button Placket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR32
Zoro #
G101932863
UPC #
05036108334421
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
FR Henley Shirt
Color
Navy
Features
Protection against radiant, convective and contact heat; Concealed chest pocket; Sleeve pocket; Flame resistant ribbed cuff for added safety; FR aramid thread for extra durability and protection; 40+ UPF rated fabric to block 98% of UV rays
Standards
EN ISO 11612 A1 + A2, B1, C1, F1; EN 1149 -5; IEC 61482-2 IEC 61482-1-1; NFPA® 2112; NFPA® 70E; ASTM F1506; ASTM F1959/F1959M-14e1; CE-CAT III; CE certified
Number of Pockets
2
Closure Type
Button Placket

Description

FR Antistatic Henley T-Shirt,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.