Zoro Homepage

FR Hi-Vis Safety Vest XL Class 3 , Hook & Loop 1 Pockets

  • Mfr # UFR24

  • Zoro # G901932612


product price: $74.00
/ea

Key Features

Color
Yellow
Material
Modacrylic Blend
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFR24
Zoro #
G901932612
UPC #
05036108335794
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
FR Hi-Vis Safety Vest
Color
Yellow
Material
Modacrylic Blend
ANSI Type
Type R
ANSI Class
3
Closure Type
Hook and Loop
Total Number of Pockets
1
Flame-Resistant Properties
Yes

Description

Class 3 FR Mesh Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.