Frisco Hi-Vis Executive Safety Vest 2XL Class 2 , Zipper 4 Pockets

  • Mfr # US381

  • Zoro # G801932422


product price:  $12.89
/ea

Key Features

Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US381
Zoro #
G801932422
UPC #
05036108264469
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Frisco Hi-Vis Executive Safety Vest
Color
Orange
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Series
Frisco
Number of Outside Pockets
2
Features
Chest pockets; Pen pocket; Internal pockets for safe storage

Description

Frisco Contrast Hi-Vis Vest,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.