Frisco Hi-Vis Executive Safety Vest 4XL Class 2 , Zipper 4 Pockets

  • Mfr # US381

  • Zoro # G301932410


product price:  $12.89
/ea

Key Features

Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US381
Zoro #
G301932410
UPC #
05036108264483
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Frisco Hi-Vis Executive Safety Vest
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Features
Chest pockets; Pen pocket; Internal pockets for safe storage
Series
Frisco
Number of Outside Pockets
2

Description

Frisco Contrast Hi-Vis Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.