
Frisco Hi-Vis Executive Safety Vest L Class 2 , Zipper 4 Pockets
Mfr # US381
Zoro # G701932553
product price:Â $11.99
/eaKey Features
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US381
Zoro #
G701932553
UPC #
05036108264438
Country of Origin
China
Dimensions
Size
L
Details
Item
Frisco Hi-Vis Executive Safety Vest
Color
Orange
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Series
Frisco
Number of Outside Pockets
2
Features
Chest pockets; Pen pocket; Internal pockets for safe storage
Description
Frisco Contrast Hi-Vis Vest,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.