
Frisco Hi-Vis Executive Safety Vest XL Class 2 , zipper 4 Pockets
Mfr # US381
Zoro # G001932390
product price:Â $11.99
/eaKey Features
Standards
ANSI/ISEA 107-2015
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US381
Zoro #
G001932390
UPC #
05036108264452
Country of Origin
China
Dimensions
Size
XL
Details
Item
Frisco Hi-Vis Executive Safety Vest
Standards
ANSI/ISEA 107-2015
Color
Orange
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
zipper
Total Number of Pockets
4
Features
Chest pockets; Pen pocket; Internal pockets for safe storage
Gender
Men
Reflective Tape Type
Contrast
Number of Outside Pockets
2
Number of Inside Pockets
2
Series
Frisco
Description
Frisco Contrast Hi-Vis Vest,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.