
Hi-Vis 2-Tone Zipped Hoodie, Class 3, Type R, 65% Polyester, 35% Cotton Fabric, Yellow/Black, 5XL
Mfr # UB315
Zoro # G201933876
product price:Â $46.55
/eaKey Features
Material
65% Polyester, 35% Cotton Fabric
Color
Yellow/Black
Standards
ANSI/ISEA 107-2015; EN ISO 20471 Class 3
Number of Outside Pockets
2
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UB315
Zoro #
G201933876
UPC #
05036108268115
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis 2-Tone Zipped Hoodie
Material
65% Polyester, 35% Cotton Fabric
Color
Yellow/Black
Standards
ANSI/ISEA 107-2015; EN ISO 20471 Class 3
Number of Outside Pockets
2
ANSI Type
Type R
ANSI Class
Class 3
Fabric Weight
9 oz
Gender
Men
Features
Contrast Panel for Protection Against Dirt; Adjustable Hood for Varied Weather Conditions; Elasticated Rib Waistband and Cuffs; Generous Fit; 2 Over-sized Front Pockets
Reflective Stripe Main Color
Silver
Description
Hi-Vis 2-Tone Zipped Hoodie,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.