Zoro Homepage

Hi-Vis 2in1 Bomber Jacket, L, 100% Polyester, Yellow/Black, L

  • Mfr # US367

  • Zoro # G301934117


product price: $69.19
/ea

Key Features

Material
100% Polyester
Size
L
Color
Yellow/Black
Number of Pockets
6
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US367
Zoro #
G301934117
UPC #
05036108295852
Country of Origin
Bangladesh

Dimensions

Size
L

Details

Item
Hi-Vis 2in1 Bomber Jacket,L
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
6
Number of Inside Pockets
1
Lining Material
Fleece
Standards
ANSI/ISEA 107-2015 Type R, Class 3
Features
2" Silver Reflective Tape with Contrasting Orange Trim; PU Coated; Waterproof with Sealed Seams; Pack Away Adjustable Hood; 2 Mic Tabs
Fabric Weight
5.5 oz
Gender
Men

Description

Hi-Vis 2in1 Bomber Jacket,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.