
Hi-Vis 2in1 Bomber Jacket, XL, 100% Polyester, Yellow/Black, XL
Mfr # US367
Zoro # G701933949
product price: $71.39
/eaKey Features
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
6
Number of Inside Pockets
1
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US367
Zoro #
G701933949
UPC #
05036108295883
Country of Origin
Bangladesh
Dimensions
Size
XL
Details
Item
Hi-Vis 2in1 Bomber Jacket,XL
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
6
Number of Inside Pockets
1
Lining Material
Fleece
Standards
ANSI/ISEA 107-2015 Type R, Class 3
Features
2" Silver Reflective Tape with Contrasting Orange Trim; PU Coated; Waterproof with Sealed Seams; Pack Away Adjustable Hood; 2 Mic Tabs
Gender
Men
Fabric Weight
5.5 oz
Description
Hi-Vis 2in1 Bomber Jacket,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.