
Hi-Vis Breakaway Vest w/Sleeves 2XL Class Class 3 4 Pockets, 2 Mic Tab
Mfr # US382
Zoro # G401932419
product price: $21.89
/eaKey Features
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US382
Zoro #
G401932419
UPC #
05036108295159
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Breakaway Vest w/Sleeves
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 3
Total Number of Pockets
4
Breakaway
Yes
Includes Microphone Tab
2
Features
Cooling Mesh Fabric; 4 Point Breakaway
Gender
Unisex
Reflective Stripe Color
Silver
Fabric Construction
3.5 oz Warp Knit
Description
Kobuk Breakaway Vest,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.