Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Combat Trousers, XS

  • Mfr # E046

  • Zoro # G601934190


product price: $43.89
/ea

Key Features

Size
XS
Material
Polycotton Fabric
Color
Yellow
Number of Pockets
10
Inseam
Triple Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E046
Zoro #
G601934190
UPC #
05036108244287
Country of Origin
Bangladesh

Dimensions

Size
XS

Details

Item
Hi-Vis Combat Trousers,XS
Material
Polycotton Fabric
Color
Yellow
Number of Pockets
10
Inseam
Triple Stitched

Description

Hi-Vis Combat Trousers,XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.