
Hi-Vis Contrast Rain Jacket, 100% Polyester, Orange/Black, S
Mfr # US366
Zoro # G801933368
product price: $47.99
/eaKey Features
Material
100% Polyester
Front Closure Type
Stormflap with Zipper and Concealed Snap
Number of Pockets
4
Number of Inside Pockets
1
Lining Material
Polyester Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US366
Zoro #
G801933368
UPC #
05036108332465
Country of Origin
Bangladesh
Dimensions
Size
S
Details
Item
Hi-Vis Contrast Rain Jacket
Material
100% Polyester
Color
Orange/Black
Front Closure Type
Stormflap with Zipper and Concealed Snap
Number of Pockets
4
Number of Inside Pockets
1
Lining Material
Polyester Mesh
Standards
EN ISO 20471 Class 3; EN 343 Class 3:1 10,000MM; ANSI/ISEA 107-2015 TYPE R CLASS
Features
2" Silver reflective tape; Pack away hood; Elasticated storm cuffs; Hook and loop adjustable cuffs; 2 mic tabs; Vented back cape with D-ring opening; Contrast panel for protection against dirt; Waterproof with sealed seams
Gender
Men
Description
Hi-Vis Contrast Rain Jacket,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.