Zoro Homepage

Hi-Vis Contrast Tape Bomber, 100% Polyester, Yellow/Black, 7XL

  • Mfr # US368

  • Zoro # G801933948


product price: $51.99
/ea

Key Features

Material
100% Polyester
Color
Yellow/Black
Number of Pockets
4
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3; EN 343 Class 3:1
Features
Stain Resistant PU Coating; 2" Silver Reflective Tape; Waterproof with Sealed Seams; Pack Away Adjustable Hood; Elasticated Waistband; Quilt Lined; 2 Mic Tabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US368
Zoro #
G801933948
UPC #
05036108331666
Country of Origin
Bangladesh

Dimensions

Size
7XL

Details

Item
Hi-Vis Contrast Tape Bomber
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
4
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3; EN 343 Class 3:1
Features
Stain Resistant PU Coating; 2" Silver Reflective Tape; Waterproof with Sealed Seams; Pack Away Adjustable Hood; Elasticated Waistband; Quilt Lined; 2 Mic Tabs
Fabric Weight
5.5 oz
Gender
Men

Description

Hi-Vis Contrast Tape Bomber,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.