Zoro Homepage

Hi-Vis Economy Breakaway Vest 5XL Class Class 2 , Hook & Loop 2 Pockets

  • Mfr # US384

  • Zoro # G501932593


product price: $8.99
/ea

Key Features

Color
Yellow
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US384
Zoro #
G501932593
UPC #
05036108268917
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Breakaway Vest
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Hook and Loop
Total Number of Pockets
2
Breakaway
Yes
Reflective Stripe Color
Silver
Features
Cooling Mesh Fabric; 5 Point Breakaway, Side, Shoulder Seams, Front Closure

Description

Economy Mesh Break-Away Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.