
Hi-Vis Economy Vest 2XL, 3XL Class 2 , Hook and Loop 2 Pockets
Mfr # UC492
Zoro # G401932617
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC492
Zoro #
G401932617
UPC #
05036108268894
Country of Origin
China
Dimensions
Size
2XL, 3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Hook and Loop
ANSI Class
2
Total Number of Pockets
2
Features
Cooling Mesh Fabric
Gender
Men
Reflective Stripe Color
Silver
Description
Economy Mesh Vest,XX/3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.