
Hi-Vis Economy Vest 4XL Class 2 , Zipper 2 Pockets, 1 Mic Tab
Mfr # UC493
Zoro # G801932538
product price:Â $9.99
/eaKey Features
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UC493
Zoro #
G801932538
UPC #
05036108335602
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Economy Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Includes Microphone Tab
1
Features
Cooling Mesh Fabric
Reflective Stripe Color
Silver
Gender
Men
Description
Economy Mesh Zip Vest,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.