Zoro Homepage

Hi-Vis Executive Jacket, 5-In-1, 100% Polyester, Yellow/Black, 5XL

  • Mfr # US768

  • Zoro # G901934135


product price: $101.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
100% Polyester
Front Closure Type
Two-Way Zipper
Lining Material
100% Polyester Mesh 2oz
Standards
ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US768
Zoro #
G901934135
UPC #
05036108267217
Country of Origin
Bangladesh

Dimensions

Size
5XL

Details

Item
Hi-Vis Executive Jacket, 5-In-1
Material
100% Polyester
Color
Yellow/Black
Front Closure Type
Two-Way Zipper
Lining Material
100% Polyester Mesh 2oz
Standards
ANSI/ISEA 107 TYPE R CLASS 3, ANSI/ISEA 107 TYPE P CLASS 3, EN ISO 20471 Class 3, EN 343 Class 3:1 X WP 15,000mm, EN 342 0.352 (M².K/W), 2, X

Description

Hi-Vis Executive Jacket 5in1,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.