Zoro Homepage

Hi-Vis Expandable Breakaway Vest 3XL Class Class 2 , Zipper 3 Pockets, 2 Mic Tab

  • Mfr # US385

  • Zoro # G801932439


product price: $15.99
/ea

Key Features

Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US385
Zoro #
G801932439
UPC #
05036108269037
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Expandable Breakaway Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Zipper
Total Number of Pockets
3
Breakaway
Yes
Includes Microphone Tab
2
Features
Cooling Mesh Fabric; 4 Point Breakaway, Side and Shoulder Seams
Gender
Men
Reflective Stripe Color
Silver
Expandable
Yes

Description

Expandable Mesh Breakaway Vest,XXXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.