
Hi-Vis Expandable Breakaway Vest Small Class Class 2 , Zipper 3 Pockets, 2 Mic Tab
Mfr # US385
Zoro # G801932521
product price: $15.99
/eaKey Features
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US385
Zoro #
G801932521
UPC #
05036108271191
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Expandable Breakaway Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Zipper
Total Number of Pockets
3
Breakaway
Yes
Includes Microphone Tab
2
Features
Cooling Mesh Fabric; 4 Point Breakaway, Side and Shoulder Seams
Reflective Stripe Color
Silver
Gender
Men
Expandable
Yes
Description
Expandable Mesh Breakaway Vest,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.