
Hi-Vis FR Safety Vest 4XL Class 2 , Hook and Loop 1 Pockets
Mfr # UFR23
Zoro # G601932509
product price: $72.00
/eaKey Features
Standards
ANSI/ISEA 107-2015; NFPA 70E, NFPA 2112, ASTM F1506, ASTM F1959M-12, ARC 2
Color
Yellow
Material
Bizflame 88/12 Fabric
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UFR23
Zoro #
G601932509
UPC #
05036108202621
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI/ISEA 107-2015; NFPA 70E, NFPA 2112, ASTM F1506, ASTM F1959M-12, ARC 2
Color
Yellow
Material
Bizflame 88/12 Fabric
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook and Loop
Total Number of Pockets
1
Gender
Men
Number of Inside Pockets
1
Flame-Resistant Properties
Yes
Safety Vest Style
Woven
Description
NFPA 2112 Woven Vest,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.