Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis FR Treated Vest, 4X/5X

  • Mfr # FR75

  • Zoro # G201932176


product price: $20.29
/ea

Key Features

Color
Yellow
Material
100% Polyester, Warp Knit
Closure Type
Hook and Loop
Flame-Resistant Properties
Yes
Features
Non-magnetic; Lightweight and comfortable; Generous fit for wearer comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR75
Zoro #
G201932176
UPC #
05036108266654
Country of Origin
Bangladesh

Dimensions

Size
4XL, 5XL

Details

Item
FR Hi-Vis Safety Vest
Color
Yellow
Material
100% Polyester, Warp Knit
Closure Type
Hook and Loop
Flame-Resistant Properties
Yes
Features
Non-magnetic; Lightweight and comfortable; Generous fit for wearer comfort

Description

Hi-Vis FR Treated Vest,4X/5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.