
Hi-Vis Hooded Sweatshirt, Class 3, Type R, 65% Polyester, 35% Cotton, Orange, XL
Mfr # B304
Zoro # G801932781
product price: $43.59
/eaKey Features
Material
65% Polyester, 35% Cotton
Color
Orange
Standards
EN ISO 20471 Class 3; RIS 3279 TOM Issue 2; ANSI/ISEA 107; CE certified
Number of Outside Pockets
1
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B304
Zoro #
G801932781
UPC #
05036108262892
Country of Origin
Bangladesh
Dimensions
Size
4XL
Details
Item
Hi-Vis Hooded Sweatshirt
Material
65% Polyester, 35% Cotton
Color
Orange
Standards
EN ISO 20471 Class 3; RIS 3279 TOM Issue 2; ANSI/ISEA 107; CE certified
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Fabric Weight
300 g
Features
Description
Hi-Vis Hooded Sweatshirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.