Zoro Homepage

Hi-Vis Long Sleeved T-Shirt, Class 3, Type R, 100% Polyester, Yellow, 3XL-Tall

  • Mfr # S191

  • Zoro # G801933047


product price: $20.79
/ea

Key Features

Material
100% Polyester
Color
Yellow
Standards
ANSI/ISEA 107-2015; AS/NZA 4602.1 2011 Class D/N; EN ISO 20471 Class 3
ANSI Type
Type R
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S191
Zoro #
G801933047
UPC #
05036108333400
Country of Origin
Bangladesh

Dimensions

Size
3XL-Tall
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Long Sleeved T-Shirt
Material
100% Polyester
Color
Yellow
Standards
ANSI/ISEA 107-2015; AS/NZA 4602.1 2011 Class D/N; EN ISO 20471 Class 3
ANSI Type
Type R
ANSI Class
Class 3
Gender
Men
Fabric Weight
4.5 oz
Features
Birdseye Moisture Wicking Fabric; 50 UPF Rated; Chest Pocket; Taped Neck Seam for Extra Comfort; Crew Neck; Hi Vis
Type
Long Sleeve
Reflective Stripe Main Color
Silver

Description

Hi-Vis Long Sleeved T-Shirt,XXXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.