Zoro Homepage

Hi-Vis Mesh Vest, XX/3X 2XL, 3XL Class 2 , Hook and Loop 2 Pockets, ID Window

  • Mfr # UC494

  • Zoro # G101932474


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Size
2XL, 3XL
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC494
Zoro #
G101932474
UPC #
05036108237159
Country of Origin
China

Dimensions

Size
2XL, 3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Mesh Vest,XX/3X
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester
ANSI Type
Type R
Closure Type
Hook and Loop
ANSI Class
2
Total Number of Pockets
2
Includes ID Window
ID Window
Features
Cooling Mesh on Upper Torso
Gender
Men
Reflective Stripe Color
Silver
Safety Vest Style
Mesh Torso

Description

Hi-Vis Mesh Vest,XX/3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.