Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis P/C Shorts, Med

  • Mfr # E043

  • Zoro # G901933961


product price: $41.29
/ea

Key Features

Size
M
Material
Polycotton Fabric
Color
Yellow/Gray
Number of Pockets
10
Inseam
Twin Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E043
Zoro #
G901933961
UPC #
05036108149391
Country of Origin
Bangladesh

Dimensions

Size
M

Details

Item
Hi-Vis P/C Shorts,Med
Material
Polycotton Fabric
Color
Yellow/Gray
Number of Pockets
10
Inseam
Twin Stitched

Description

Hi-Vis P/C Shorts,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.